missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS2200™ and TLS-PC™ General Purpose Labels

Product Code. 10334982
Change view
Click to view available options
Color:
Translucent
White
White, Translucent
Width (English):
1 in.
1.1 in.
1.5 in.
Height (English):
0.18 in.
0.25 in.
0.27 in.
1.5 in.
1.9 in.
2.5 in.
Material:
Polyester
Vinyl
Vinyl Cloth
Unit Size:
1 roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Height (English) Material unitSize
10334982 White, Translucent 1.5 in. 0.18 in. Polyester 1 roll
11809704 White 1.1 in. 0.25 in. Vinyl 1 roll
10243202 White 1 in. 0.27 in. Polyester 1 roll
11727215 White, Translucent 1 in. 2.5 in. Vinyl 1 roll
10172302 White 1 in. 1.5 in. Vinyl Cloth 1 roll
11519393 Translucent 1 in. 1.9 in. Polyester 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10334982 Supplier Brady™ Supplier No. 089409

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Labels for the TLS 2200™ & TLS-PC Link™ Thermal Transfer Portable Printers in a wide variety of materials to meet your application needs.

  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
  • Provided in a self-laminated (B-427) format with a white printable zone and translucent overlaminating area to protect text with durable, permanent acrylic adhesive has outstanding water and oil resistance.
  • The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning.
  • Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.

Specifications

Certifications/Compliance Halogen-free (DIN VDE 0472/parts 815)/RoHS Pass 2002/95/EC
Description TLS 2200/TLS PC Link Labels
Adhesive Type Acrylic, Permanent
Color White, Translucent
Finish Matte
Format Label
Material Polyester
Product Type General Purpose Label
Sterility Non-sterile
For Use With (Application) Centrifuge tube, Eppendorf tube, Laboratory identification, PCR tube
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Labels per Row 1
Quantity 750/Pk.
Shape Rectangle
Temperature Range (Metric) -196 °C to 110 °C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Vertical Repeat (Metric) 41.27 mm
Dimensions (L x W) 0.7 in. H x 1.5 in. W
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.18 in.
Height (Metric) 4.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.