missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS2200™ and TLS-PC™ General Purpose Labels

Product Code. 10172302
Change view
Click to view available options
Color:
Translucent
White
White, Translucent
Width (English):
1 in.
1.1 in.
1.5 in.
Height (English):
0.18 in.
0.25 in.
0.27 in.
1.5 in.
1.9 in.
2.5 in.
Material:
Polyester
Vinyl
Vinyl Cloth
Unit Size:
1 roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Height (English) Material unitSize
10172302 White 1 in. 1.5 in. Vinyl Cloth 1 roll
11809704 White 1.1 in. 0.25 in. Vinyl 1 roll
10334982 White, Translucent 1.5 in. 0.18 in. Polyester 1 roll
10243202 White 1 in. 0.27 in. Polyester 1 roll
11727215 White, Translucent 1 in. 2.5 in. Vinyl 1 roll
11519393 Translucent 1 in. 1.9 in. Polyester 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
Denne vare kan ikke returneres. Se returpolitik
Produktkode 10172302 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' 062671

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternative produkter

Denne vare kan ikke returneres. Se returpolitik

Labels for the TLS 2200™ & TLS-PC Link™ Thermal Transfer Portable Printers in a wide variety of materials to meet your application needs.

  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
  • Provided in a self-laminated (B-427) format with a white printable zone and translucent overlaminating area to protect text with durable, permanent acrylic adhesive has outstanding water and oil resistance.
  • The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning.
  • Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.

Tekniske data

Certifications/Compliance UL, Pass 2002/95/EC
Description Surface Mount
Adhesive Type Rubber, Repositionable
Color White
Finish Semi-gloss
Format Label
Material Vinyl Cloth
Product Type General Purpose Label
Sterility Non-sterile
For Use With (Application) Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Through hole-top, Wire and cable marking
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Labels per Row 1
Quantity 250/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 28.57 mm
Dimensions (L x W) 1.5 in. H x 1 in. W
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 1.5 in.
Height (Metric) 38.1 mm
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.