missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS 2200 ™ and TLS-PC Link ™ Slide or Chart Labels

Product Code. 11502925
Change view
Click to view available options
Height (English):
0.75 in.
0.9 in.
Height (Metric):
19.05 mm
22.86 mm
Temperature Range (English):
158°F
266°F
Temperature Range (Metric):
130°C
70°C
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (English) Height (Metric) Temperature Range (English) Temperature Range (Metric) unitSize
11502925 0.9 in. 22.86 mm 158°F 70°C 1 roll
10048381 0.75 in. 19.05 mm 266°F 130°C 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11502925 Supplier Brady™ Supplier No. 062277

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

TLS 2200™ and TLS-PC Link™ Slide or Chart Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
  • White matte paper label stock (B-424) features permanent rubber adhesive.
  • Low cost solution is ideal for all general purpose labeling projects.
  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.

Specifications

Description TLS 2200/TLS PC Link Labels
Adhesive Type Rubber, Permanent
Color White
Finish Matte
Format Label
Material Paper
Product Type PC Link™ Label
Sterility Non-sterile
For Use With (Application) General and industrial identification, General identification, Laboratory identification, Panel identification, Slide label
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Labels per Row 1
Min. Operating Temperature (Metric) 70°C
Quantity 250/Pk.
Shape Rectangle
Temperature Range (English) 158°F
Temperature Range (Metric) 70°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.089 mm
Vertical Repeat (Metric) 22.22 mm
Dimensions (LxW) 0.9 in. H x 0.75 in. W
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (English) 0.9 in.
Height (Metric) 22.86 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.