missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS 2200™ and TLS PC Link™ Printer Ribbons

For use with the TLS2200 and TLS PC Link Thermal Transfer Printers

Brand:  Brady™ 018558

Code : 50

Additional Details : Weight : 0.07380kg

 View more versions of this product

Product Code. 11578983

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Black ribbons for use with a variety of Brady label materials.

R4310 Series Ribbon
Recommended for use with these label materials:

  • Matte white PE tag (B-109)
  • PermaSleeve™ 3:1 heat-shrink polyolefin (B-342)
  • Matte white permanent paper (B-424)
  • High-temperature amber polyamide (B-426)
  • Self-laminating vinyl (B-427)1
  • Matte metallized polyester (B-428)2
  • Self-extinguishing Tedlar™ (B-437)
  • Ultra-aggressive permanent matte metallized polyester (B-486)
  • Matte white (B-489)3
  • Matte white nylon cloth (B-499); and self-laminating Tedlar (B-642)
R4410 and R6010 Series Ribbons
Recommended for use with these permanent labels:
  • lGlassy white (B-423)2,3 (only with 6010 ribbon)
  • Super-permanent polyester (B-422)2
  • Glossy clear polyester (B-430)2
  • Glossy metallized (B-435)2
  • Glossy white vinyl (B-439)
  • Matte white polyester (B-459)2
  • Ultra-aggressive glossy white polyester (B-483)2
And these other label materials:
  • High-temperature glossy white polyamide (B-457)1
  • Glossy white static dissipative polyester (B-473)2 Polyimide (B-477)1
R6210 Series Ribbon
Recommended for use with these label materials:
  • BradySleeve™ heat-shrink polyolefin (B-321)
  • Matte white polypropylene tag/insert (B-412)
  • Self-laminating vinyl (B-427)
Acceptable for use with these label materials:
  • Matte white tamper-evident vinyl (B-351)
  • Glossy white (B-423)
  • Super-permanent polyester (B-422)
  • Glossy clear permanent polyester (B-430
  • Self-extinguishing Tedlar (B-437)
  • Glossy white permanent vinyl (B-439)
  • Glossy white static dissipative polyester (B-473) and polyimide (B-477)
  • Ultra-aggressive permanent glossy white polyster (B-483
  • Matte white nylon cloth (B-499)
  • Self-laminating Tedlar (B-642)

Specifications

Specifications

Printer Ribbon
R4310 Series Printer
2 in.
50.80 mm
Ribbon
Use with a variety of Brady label materials
Black
75 ft.
23 m
Black 4300 Series Thermal Transfer Printer Ribbon
UL, CSA
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers