missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Slide Labels
Thermal Transfer Slide Labels are made of high performance polyester (B-488) that withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.
£253.00 - £262.00
Specifications
Certifications/Compliance | AGA, CSA, UL |
---|---|
Description | Thermal Transfer Printable Labels |
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
10687313
|
Brady™
062373 |
0.9 in. |
£262.00
1 roll |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
13069222
|
Brady™
062372 |
0.75 in. |
£253.00
1 roll |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
Description
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Ideal for general and bar code labeling on flat, smooth surfaces
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of -40 to 320° F (-40 to 160° C)
Specifications
AGA, CSA, UL | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Non-sterile | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers | |
2 | |
3000/Pk. | |
0.0036 in. | |
0.9 in. |
Thermal Transfer Printable Labels | |
White | |
Label | |
Thermal Transfer Label | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Laboratory ID, Rating plates, Slide label, Through hole-top | |
25.40 mm | |
120°C | |
248°F | |
0.091 mm |