missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Labels, Circular

Product Code. 17170151
Click to view available options
Includes:
1 in. core, Secondary label
3 in. core, Secondary label
Size (English):
0.375 x 1 in. (W x H)
0.5 x 1 in. (W x H)
Size (Metric):
12.7 x 25.4 mm (W x H)
9.5 x 25.4 mm (W x H)
Unit Size:
Pack of 2000
This item is not returnable. View return policy

Product Code. 17170151

Brand: Brady™ 121002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Circular printable labels for thermal transfer printers

Printer Compatibility

  • BBP81
  • Brady 1244
  • Brady 1344
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • Brady IP
  • Tagus T200
  • Tagus T300
  • Thermal Transfer Printers

This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.

Order Info

See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2005/618/EC
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory identification, vial top
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Includes 3 in. core, Secondary label
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
Model THT-249-7425-2
No. per Pack 2000 Sets / Roll
Quantity 2000/Roll
Shape Rectangle with Circle
Size 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Size (English) 0.375 x 1 in. (W x H)
Size (Metric) 9.5 x 25.4 mm (W x H)
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Length (English) 0.375 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (English) Printable Area 25.40 mm
Height (English) 0.375 in.
Height (Metric) 9.53 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number THT-249-7425-2
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.