Learn More
Brady™ Thermal Transfer Printable Vinyl Cloth Labels
Repositionable vinyl cloth labels for barcoding and general identification, as well as re-identifying tissue cassettes
Brand: Brady™ 116414
400.23 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.66000kg
Description
- Available in multiple sizes
- Semi-gloss finish
Specifications
UL, RoHS 2002/95/EC | |
White | |
Label | |
For barcoding, component ID, equipment ID, general purpose ID, wire and cable marking | |
2 Years | |
-40 to 175°F | |
55 lb./in. | |
2.54 x 5.08 cm (1 x 2 in.) | |
2 in. | |
1 in. |
Rubber, Repositionable | |
Semi-Gloss | |
Vinyl Cloth | |
BBP™11 Thermal Transfer Printer | |
1500/Pk. | |
-40°C to +80°C | |
0.0073 in. | |
1 in. | |
5.08 cm | |
2.54 cm |