Learn More
Brady™ Thermal Transfer Printable Vinyl Cloth Labels
Repositionable vinyl cloth labels for barcoding and general identification, as well as re-identifying tissue cassettes
Brand: Brady™ 142212
291.21 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.44680kg
Description
- Available in multiple sizes
- Semi-gloss finish
Specifications
UL, RoHS 2002/95/EC | |
Rubber, Repositionable | |
Semi-Gloss | |
Vinyl Cloth | |
Multiple printer models | |
2 Years | |
Square | |
-40°C to +80°C | |
0.0073 in. | |
21.59 mm | |
0.75 in. | |
0.75 in. |
Thermal Transfer Printable Labels | |
White | |
Label | |
For laboratory identification, tissue cassette | |
1 | |
3000/Pk. | |
-40 to 175°F | |
55 lb./in. | |
0.185 mm | |
1.9 x 1.9cm (0.75 x 0.75 in.) | |
19.05 mm | |
19.05 mm |