missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer General-Purpose Labels

Product Code. 10292943
Change view
Click to view available options
Width (English):
1.5 in.
2 in.
Height (English):
0.75 in.
1 in.
Height (Metric):
25.4 mm
38.10 mm
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Height (English) Height (Metric) unitSize
10292943 2 in. 1 in. 25.4 mm 1 roll
11870615 1.5 in. 0.75 in. 38.10 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10292943 Supplier Brady™ Supplier No. 062370
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal Transfer General-Purpose Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.
  • Recommended for indoor use.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
  • Service temperature of -40°F to +193°F (-40°C to +90°C).
  • Labels are designed to fit 1.8 mL to 10 mL test tubes.
  • A ribbon is required to print this material.
  • Use Part Number IP-R4306 for the BradyPrinter i5100 or BRADY IP™ Series Label Printer; use R4306 for a different printer.

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL, UL969, CSA, C22.2 No.0.15-95, DIN VDE 0472 Part 815, RoHS, Pass 2002/95/EC
Description Surface Mount
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Bottles, Conical tube, deep well plate, Laboratory identification, Petri dish
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Includes Roll of 3000 Labels
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-137-499-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Pk.
Shape Rectangle
Size 50.80 mm (W) x 25.40 mm (H)
Size (English) Panel 1 in H x 2 in W
Size (Metric) Panel 25.40 mm H x 50.80 mm W
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 1 x 2 in.
Width (English) 2 in.
Width (Metric) 50.80 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Alternate Part Number THT-137-499-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.