missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Signs: Directional Arrows
ToughStripe™ Floor Arrows are made of tough, resilient material so you can spend less time replacing damaged or worn tape. You can apply them once, and be done.
£165.00
Specifications
Certifications/Compliance | ANSI A1264.2-2006, OSHA 1910.22 |
---|---|
Material | Polyester |
Max. Temperature (English) | 130°F |
Min. Temperature (English) | 0°F |
Temperature Range (Metric) | -18°C to 54°C |
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Specifications
ANSI A1264.2-2006, OSHA 1910.22 | |
130°F | |
-18°C to 54°C |
Polyester | |
0°F | |
Arrow |