missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-Laminating Vinyl Wire Markers

Product Code. 11745663
Change view
Click to view available options
Dimensions (L x W):
0.5 x 0.75 in.
0.5 x 1.5 in.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 1.5 in.
1 x 2.5 in.
1 x 4 in.
1.5 x 1.5 in.
1.5 x 4 in.
85.73 x 25.40 mm
Format:
Cartridge
Label
Quantity:
100/Roll
250/Pk.
500/Pk.
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Format Quantity unitSize
11745663 1 x 1 in. Label 250/Pk. Each
11791725 0.5 x 0.75 in. Label 500/Pk. Each
11717304 0.75 x 1 in. Label 250/Pk. Each
11735653 1 x 2.5 in. Label 100/Roll Each
11737274 0.75 x 1.5 in. Label 250/Pk. Each
11737154 1 x 4 in. Label 100/Roll Each
11787354 0.5 x 1.5 in. Label 500/Pk. Each
11727304 1 x 1.5 in. Label 250/Pk. Each
11707304 1.5 x 1.5 in. Label 250/Pk. Each
11747154 1.5 x 4 in. Label 100/Roll Each
11757154 85.73 x 25.40 mm Cartridge 100/Roll Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 11745663 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' 115102

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with BMP™71 Label Maker

  • Use for wire and cable identification
  • Use in laboratories for vial identification
  • Protected are offers excellent chemical and abrasion resistance
  • Non-printed area wraps around and overlaminated printed text
  • Color: White

Order Info

Additional sizes and colors available. Contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Certifications/Compliance UL, RoHS 2005/618/EC, MCV RoHS 2002/95/EC
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White, Translucent
Finish Matte
Format Label
Material Vinyl
Product Type Wire Marker Label
For Use With (Application) Freezer, Liquid Nitrogen
For Use With (Equipment) Communications cables, laboratory identification, panel identification, voice/data identification, wire and cable marking
Labels per Row 1
Quantity 250/Pk.
Shape Square
Temperature Range (English) -40 to 158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 1 x 1 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Height (Metric) Printable Area 9.53 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.