missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Laminating Polyester (B-461) LABXPERT™ Label
Printable label for Cryo Vial, Laboratory Identification, Tube
Brand: Brady™ 060937
Code : 50
Additional Details : Weight : 0.22450kg
Description
- Smooth surface label made of Self-Laminating Polyester
- Ultra-thin construction prevents jamming in racks and centrifuge
- Moisture resistant label with cold-weather performance
- Abrasion and smudge resistant feature
- Low profile label withstands extremely low temperature (-196° to +121°C)
- Matte finish and black on white/translucent color
- Environment: Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen
- Printer compatibility: LABXPERT
Intended use of product is out of scope of the RoHS Directive
Specifications
LABXPERT & IDXPERT Labels | |
Smooth | |
Matte | |
Cryo Vial, Laboratory identification, Tube | |
1 | |
Rectangle | |
25.4W x 25.4 mm H | |
0.048 mm | |
44.45 mm |
Permanent Acrylic | |
Black, White, Translucent | |
Self-laminating Polyester | |
LabXpert™ Printer | |
225/Pk. | |
1 x 1 in. | |
-196 °C to 110 °C | |
25.40 mm | |
25.40 mm |