missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ribbons for HandiMark™ Portable Label Maker

Product Code. 10376574
Change view
Click to view available options
Color:
Black
Blue
Red
White
For Use With (Application):
Facility marking
Harsh outdoor environments
For Use With (Equipment):
HandiMark Portable Label Maker
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color For Use With (Application) For Use With (Equipment) unitSize
10376574 White Facility marking HandiMark Portable Label Maker Each
10102274 Black Facility marking HandiMark Portable Label Maker Each
12820560 Red Harsh outdoor environments HandiMark Portable Label Maker Each
10325714 Blue Harsh outdoor environments HandiMark Portable Label Maker Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10376574 Supplier Brady™ Supplier No. 042012

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This super-tough, smear-proof ribbon for the HandiMark™ Portable Label Maker ensures your printed text lasts for years outdoors and in industrial areas.

  • One-color ribbon for printing a single color onto a label
  • Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
  • For use with the HandiMark™ Portable Label Maker

Order Info

Dimensions (W x L): 2 in. x 100 ft. (5.08cm x 30.5m).

Specifications

Product Type Ribbon Cartridge
Color White
For Use With (Equipment) HandiMark Portable Label Maker
Material Vinyl
Length (English) 75 ft.
Width (English) 2 in.
Length (Metric) 23 m
Width (Metric) 50 mm
Sterility Non-sterile
Description 3 Color
Format Ribbon
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg
Certifications/Compliance ISO 9001
For Use With (Application) Facility marking
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.