missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ribbons for HandiMark™ Portable Label Maker
Click to view available options
Color:
Black
Blue
Red
White
For Use With (Application):
Facility marking
Harsh outdoor environments
For Use With (Equipment):
HandiMark Portable Label Maker
Unit Size:
Each
Description
- One-color ribbon for printing a single color onto a label
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- For use with the HandiMark™ Portable Label Maker
Order Info
Dimensions (W x L): 2 in. x 100 ft. (5.08cm x 30.5m).
Specifications
Specifications
| Product Type | Ribbon Cartridge |
| Color | Red |
| For Use With (Equipment) | HandiMark Portable Label Maker |
| Length (English) | 75 ft. |
| Width (English) | 2 in. |
| Length (Metric) | 23 m |
| Width (Metric) | 50 mm |
| Sterility | Non-sterile |
| Description | 50 mm Red Ribbon |
| Format | Ribbon |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction