missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ Vinyl Straw Labels
Click to view available options
Color:
Black, White
Black, White, Translucent
Width (English):
1.1 in.
1.75 in.
Height (English):
0.25 in.
1 in.
1.5 in.
Quantity:
175/Pk.
450/Pk.
Unit Size:
1 roll
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Specifications
| Certifications/Compliance | RoHS, UL |
| Description | Surface Mount |
| Adhesive Type | Acrylic, Permanent |
| Color | Black, White, Translucent |
| Finish | Matte |
| Format | Label |
| Material | Vinyl |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Laboratory identification, straws |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction