missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ Vinyl Straw Labels

Product Code. 10173232
Change view
Click to view available options
Color:
Black, White
Black, White, Translucent
Width (English):
1.1 in.
1.75 in.
Height (English):
0.25 in.
1 in.
1.5 in.
Quantity:
175/Pk.
450/Pk.
Unit Size:
1 roll
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Height (English) Quantity unitSize
10173232 Black, White 1.1 in. 0.25 in. 450/Pk. 1 roll
10522023 Black, White, Translucent 1.75 in. 1.5 in. 175/Pk. 1 roll
10327132 Black, White, Translucent 1.75 in. 1 in. 175/Pk. 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10173232 Supplier Brady™ Supplier No. 060947

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

LABXPERT™ Vinyl Straw Labels are made of self-laminating vinyl (B-427), an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Certifications/Compliance RoHS, UL
Description Surface Mount
Adhesive Type Acrylic, Permanent
Color Black, White
Finish Matte
Format Label
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory identification, straws
For Use With (Equipment) IDXPERT™ Handheld Label Maker, LabXpert™ Handheld Label Maker
Labels per Row 1
Quantity 450/Pk.
Shape Rectangle
Temperature Range (English) -40 to 158°F
Temperature Range (Metric) -40°C to +70°C
Tensile Strength 11 to 12 lb./in.
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 0.25 x 1.1 in.
Width (English) 1.1 in.
Width (Metric) 27.94 mm
Height (English) 0.25 in.
Height (Metric) 0.63 cm
Height (Metric) Printable Area 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.