missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ Tamper-Resistant/Indicating Polyester Labels

Product Code. 10245872
Change view
Click to view available options
Width (English):
1 in.
2 in.
Height (English):
0.5 in.
1 in.
Height (Metric):
1.27 cm
2.54 cm
Quantity:
200/Pk.
450/Pk.
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Height (English) Height (Metric) Quantity unitSize
10245872 2 in. 1 in. 2.54 cm 200/Pk. 1 roll
10285822 1 in. 0.5 in. 1.27 cm 450/Pk. 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10245872 Supplier Brady™ Supplier No. 060974

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

LABXPERT™ Tamper-Resistant/Indicating Polyester Labels are made of tamper-resistant vinyl (B-351), which is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.

  • High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
  • Use caution when removing from liner as material is fragile
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes label supply and R6000 Series ribbon

Specifications

Certifications/Compliance RoHS, 2005/618/EC MCV, 2002/95/EC
Description Surface Mount
Adhesive Type Acrylic
Color Black, White
Finish Matte
Format Label
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Bottles, General identification, Tamper indication
For Use With (Equipment) iDXPERT™, LabXpert™ Printer
Labels per Row 1
Quantity 200/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0028 in.
Thickness (Metric) 0.071 mm
Dimensions (L x W) 1 x 2 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.