missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ FreezerBondz Labels
Description
- Made of Freezerbondz polyester or nylon cloth
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Ideal for autoclave, freezer, hot water baths (100°C), liquid nitrogen
- For use with centrifuge tube, cryo vial, eppendorf tube, laboratory identification
- Moisture resistance
- Smooth surface with matte finish
- Compatible with LABXPERT printer
Specifications
Specifications
| Certifications/Compliance | RoHS |
| Description | Surface Mount |
| Adhesive Type | Permanent Acrylic |
| Color | Black, White |
| Finish | Matte |
| Material | Polyester |
| For Use With (Application) | Centrifuge tube, Eppendorf tube, Laboratory identification |
| Quantity | 225/Pk. |
| Shape | Rectangle |
| Temperature Range (Metric) | -196°C to +130 °C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?