missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ Nylon Cloth Labels

Product Code. 10444132
Change view
Click to view available options
Width (English):
0.825 in.
1 in.
1.25 in.
Height (English):
0.375 in.
0.5 in.
1.5 in.
1.9 in.
Size (Metric):
For 0.5 to 8 mL vials
For 0.6 mL vials
For 1.0 to 8.0 mL vials
For 1.5 to 2.0 mL vials
For 12 to 24 mL vials
Includes:
Primary label only
Secondary label, 0.375 in. dia.
Unit Size:
1 roll
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Height (English) Size (Metric) Includes unitSize
10444132 1 in. 0.5 in. For 1.0 to 8.0 mL vials Primary label only 1 roll
10337702 1.25 in. 1.5 in. For 12 to 24 mL vials Primary label only 1 roll
10654153 1 in. 0.5 in. For 1.5 to 2.0 mL vials Secondary label, 0.375 in. dia. 1 roll
10357702 0.825 in. 0.375 in. For 0.6 mL vials Primary label only 1 roll
11738622 1 in. 1.9 in. For 0.5 to 8 mL vials Primary label only 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10444132 Supplier Brady™ Supplier No. 060913

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Certifications/Compliance UL
Description Surface Mount
Adhesive Type Acrylic, Permanent
Color Black, White
Finish Matte
Format Label
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Bottles, Centrifuge tube, Cryo vial, Eppendorf tube, General identification, Laboratory identification, Panel identification, Petri dish, Tube, Vial
For Use With (Equipment) iDXPERT™, LabXpert™ Printer
Includes Primary label only
Labels per Row 1
Quantity 225/Pk.
Shape Rectangle
Size (Metric) For 1.0 to 8.0 mL vials
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Dimensions (L x W) 0.5 in. W
Width (English) 1 in.
Width (Metric) 12.70 mm
Height (English) 0.5 in.
Height (Metric) 1.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.