Learn More
Brady™ LABXPERT™ High-Performance Lab Polyester Labels
LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Brand: Brady™ 060940
Code : 50
Additional Details : Weight : 0.18000kg
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes ribbon and label supply
Specifications
Long tail | |
Black, White, Translucent | |
Label | |
Label | |
Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, Tube, Vial | |
1 | |
Rectangle | |
-196°C to +121°C | |
0.048 mm | |
1.7 in. | |
12.70 mm | |
1.27 cm |
Acrylic, Permanent | |
Matte | |
Polyester | |
Non-sterile | |
LabXpert™ Printer | |
225/Pk. | |
-320 to 250°F | |
0.0019 in. | |
0.5 x 1.75 in. | |
44.45 mm | |
0.5 in. | |
19.05 mm |