missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ High-Performance Lab Polyester Labels

Product Code. 10512213
Change view
Click to view available options
Quantity:
1 Roll
100/Roll
150/Pk.
175/Pk.
225/Pk.
450/Pk.
Height (Metric):
0.47 cm
0.95 cm
1.27 cm
12.70 mm
1.52 cm
2.54 cm
3.17 cm
66.67 mm
9.52 cm
Product Type:
Long Tail Label
Short Tail Label
Surface Mount Label
Unit Size:
1 roll
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Height (Metric) Product Type unitSize
10512213 150/Pk. 66.67 mm Long Tail Label 1 roll
10225972 450/Pk. 0.47 cm Long Tail Label 1 roll
10694723 100/Roll 9.52 cm Long Tail Label 1 roll
10012002 450/Pk. 0.95 cm Short Tail Label 1 roll
12849998 225/Pk. 1.27 cm Long Tail Label 1 roll
10694533 225/Pk. 1.52 cm Short Tail Label 1 roll
10787784 175/Pk. 1.27 cm Long Tail Label 1 roll
10473552 1 Roll 0.95 cm Surface Mount Label 1 roll
10797784 1 Roll 2.54 cm Surface Mount Label 1 roll
10032012 1 Roll 3.17 cm Surface Mount Label 1 roll
10192892 1 Roll 1.27 cm Surface Mount Label 1 roll
10081982 450/Pk. 12.70 mm Surface Mount Label 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10512213 Supplier Brady™ Supplier No. 060943

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes ribbon and label supply

Specifications

Adhesive Type Acrylic, Permanent
Color Black, White, Translucent
Finish Matte
Format Label
Material Polyester
Product Type Long Tail Label
Sterility Non-sterile
For Use With (Application) Cryo vial, Laboratory identification, Tube, Vial
For Use With (Equipment) LabXpert™ Printer
Labels per Row 1
Quantity 150/Pk.
Shape Rectangle
Temperature Range (English) -320 to 250°F
Temperature Range (Metric) -196°C to +121°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Dimensions (L x W) 2.625 x 1 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 2.6 in.
Height (Metric) 66.67 mm
Height (Metric) Printable Area 25.40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.