missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ High-Performance Lab Polyester Labels

LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

Brand:  Brady™ 060935

Code : 50

Additional Details : Weight : 0.21550kg

 View more versions of this product

Product Code. 10012002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes ribbon and label supply
Specifications

Specifications

Short tail
Black, White, Translucent
Label
Label
Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, Tube, Vial
1
Rectangle
-196°C to +121°C
0.048 mm
0.375 x 1.125 in.
28.58 mm
0.37 in.
19.05 mm
Acrylic, Permanent
Matte
Polyester
Non-sterile
LabXpert™ Printer
450/Pk.
-320 to 250°F
0.0019 in.
22.23 mm
1.12 in.
9.53 mm
0.95 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers