missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Labels for Desktop Laser Printers
Click to view available options
Color:
Translucent
White
Material:
Nylon Cloth
Polyester
Quantity:
10,000 Pk.
1000 Pk.
2500 Pk.
Size:
0.25 x 1.875 in. (L x W)
0.375 in. dia.
1.437 x 1 in. (L x W)
2.625 x 0.6 in. (L x W)
2.625 x 1 in. (L x W)
Unit Size:
1 pack
Description
- Durable, chemical- and solvent-resistant labels for use with a variety of laser printers.
- High resolution, good solvent and smudge resistance, moderate to high temperature performance.
- Withstand extreme laboratory environments.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | UL Recognised, CSA Accepted |
| Description | LaserTab Laser Printable Labels |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Display | Consignment |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Show More |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto