missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51, BMP53, BMP41 Printers

Product Code. 15133329
Click to view available options
Color:
Black, White, Clear
Black, Yellow
Size (Metric):
12.7 x 19.050 mm
12.7 x 25.4 mm
12.7 x 31.75 mm
12.7 x 38.1 mm
19.050 x 25.4 mm
19.050 x 38.1 mm
25.4 x 101.6 mm
25.4 x 19.050 mm
25.4 x 25.4 mm
25.4 x 31.750 mm
25.4 x 38.1 mm
25.4 x 63.5 mm
Size (English):
0.5 x 0.75 in.
0.5 x 1 in.
0.5 x 1.25 in.
0.5 x 1.5 in.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.25 in.
1 x 1.5 in.
1 x 2.5 in.
1 x 4 in.
Förpackningsstorlek:
Each
Denna artikel kan inte returneras. Se returpolicy

Product Code. 15133329

Brand: Brady™ 131584

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to adhere to highly curved surfaces, wires and cables

  • Feature printable zone in white or yellow
  • Transparent, non printable area wraps around wires and cables for laminating printed texts
  • Offers resistance to abrasion, handling, solvents, water, oil and dirt
  • Available in various sizes

Specifications

Color Black, White, Clear
Material Self-laminating Vinyl (B-427)
Product Type Label Maker Cartridge
For Use With (Equipment) BMP™51,BMP™53,BMP™41 Printers
Quantity 1 Ea. (200 labels)
Size (English) 0.75 x 1 in.
Size (Metric) 19.050 x 25.4 mm
Width (English) 0.75 in.
Width (Metric) 19.050 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.