missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51, BMP53, BMP41 Printers
Description
- Feature printable zone in white or yellow
- Transparent, non printable area wraps around wires and cables for laminating printed texts
- Offers resistance to abrasion, handling, solvents, water, oil and dirt
- Available in various sizes
Specifications
Specifications
| Color | Black, White, Clear |
| Material | Self-laminating Vinyl (B-427) |
| Product Type | Label Maker Cartridge |
| For Use With (Equipment) | BMP™51,BMP™53,BMP™41 Printers |
| Quantity | 1 Ea. (180 labels) |
| Size (English) | 0.5 x 1.5 in. |
| Size (Metric) | 12.7 x 38.1 mm |
| Width (English) | 0.5 in. |
| Width (Metric) | 12.70 mm |
| Height (English) | 1.5 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?