missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51, BMP53, BMP41 Printers
Click to view available options
Color:
Black, White, Clear
Black, Yellow
Size (Metric):
12.7 x 19.050 mm
12.7 x 25.4 mm
12.7 x 31.75 mm
12.7 x 38.1 mm
19.050 x 25.4 mm
19.050 x 38.1 mm
25.4 x 101.6 mm
25.4 x 19.050 mm
25.4 x 25.4 mm
25.4 x 31.750 mm
25.4 x 38.1 mm
25.4 x 63.5 mm
Size (English):
0.5 x 0.75 in.
0.5 x 1 in.
0.5 x 1.25 in.
0.5 x 1.5 in.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.25 in.
1 x 1.5 in.
1 x 2.5 in.
1 x 4 in.
Unit Size:
Each
Description
- Feature printable zone in white or yellow
- Transparent, non printable area wraps around wires and cables for laminating printed texts
- Offers resistance to abrasion, handling, solvents, water, oil and dirt
- Available in various sizes
Specifications
Specifications
| Certifications/Compliance | UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sel |
| Description | BMP41/BMP51/BMP53 Labelmaker Labels |
| Adhesive Type | Permanent Acrylic |
| Color | Black, White, Clear |
| Finish | Matte |
| Material | Self-laminating Vinyl (B-427) |
| Product Type | Label Maker Cartridge |
| For Use With (Equipment) | BMP™51,BMP™53,BMP™41 Printers |
| Labels per Row | 1 |
| Quantity | 1 Ea. (200 labels) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction