missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Label Maker Cartridge: Polyester, StainerBondz™

Product Code. 15490945
Click to view available options
Height (English):
0.3 in.
0.75 in.
0.9 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15490945

Brand: Brady™ M194481

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Label Maker Cartridge: StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.

  • StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady™
  • B-481 performs well in the commonly used H & E (hematoxilin and eosin) slide staining process
  • Excellent resistance to a wide variety of chemicals, oils and water
  • All-in-one cartridge includes label supply and R6400 Series ribbon

Specifications

Certifications/Compliance RoHS, ASTM D
Adhesive Type Permanent
Color White
Finish Matte White
Material Polyester
Sterility Non-sterile
For Use With (Application) Slide staining process and other laboratory identification which requires superior chemical resistance
For Use With (Equipment) BMP51 Label Printer
Quantity 1 Ea.
Temperature Range (English) -112 to 266°F
Temperature Range (Metric) -80 to -3°C
Tensile Strength 40 lb./in.
Thickness (English) 0.0033 in.
Dimensions (LxW) 0.75 x 0.9 in.
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.