missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ Vinyl Cloth General Lab ID Labels

Product Code. 10041962
Change view
Click to view available options
Quantity:
125/Pk.
225/Pk.
Height (Metric):
1.2 cm
4.8 cm
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Height (Metric) unitSize
10041962 125/Pk. 4.8 cm 1 roll
10051962 225/Pk. 1.2 cm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10041962 Supplier Brady™ Supplier No. 060919

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

LABXPERT™ Vinyl Cloth General Lab ID Labels can be permanent or repositionable: once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay, unless you want to change it.

  • The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality
  • All-in-one cartridge includes label supply and R6200 Series ribbon

Specifications

Certifications/Compliance RoHS
Description Surface Mount
Adhesive Type Rubber, Repositionable
Color Black, White
Finish Semi-gloss
Format Label
Material Vinyl Cloth
Product Type Printer Label
Sterility Non-sterile
For Use With (Application) Laboratory Labeling and Identification
For Use With (Equipment) iDXPERT™, LabXpert™ Printer
Labels per Row 1
Quantity 125/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (L x W) 1.9 x 1 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 1.9 in.
Height (Metric) 4.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.