Learn More
Brady™ IDXPERT™ and LABXPERT™ FreezerBondz II Labels: Rectangular
Labels withstand environments from LN2 to autoclave, helping preserve research while maintaining sample traceability
Brand: Brady™ 105946
Code : 50
Additional Details : Weight : 0.18140kg
Description
Labels withstand environments from LN2 to autoclave, helping preserve research while maintaining sample traceability
- Made of polyester with permanent acrylic adhesive
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Provides viewing window for liquid level inside vial
- Survives exposure to common laboratory environments, such as liquid nitrogen, freezers down to -196°C (-320.8°F), autoclaves, and water baths up to 121°C (249.8°F)
- Label sizes available for vials, slides, well plates, straws, petri dishes, boxes, and general applications
Specifications
Surface Mount | |
Black, White | |
Label | |
Label | |
iDXPERT™, LabXpert™ Printer | |
275/Pk. | |
-320.8°F to 249.8°F | |
0.081 mm | |
21 mm | |
9.53 mm |
Acrylic, Permanent | |
Semi-Gloss | |
Polyester | |
General and industrial identification, Laboratory identification | |
1 | |
Rectangle | |
-196°C to +121°C | |
0.8 in. | |
0.37 in. |