missing translation for 'onlineSavingsMsg'
Learn More

Brady™ General and Industrial BBP33 Labels: Two per Row

Product Code. 30041473
Change view
Click to view available options
Width (English):
1 in.
1.8 in.
Height (English):
1 in.
6.5 in.
Color:
White
White, Clear
Finish:
Gloss
Matte
Unit Size:
Each
Pack of 1500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Height (English) Color Finish unitSize
30041473 1 in. 1 in. White Matte Pack of 1500
13533330 1.8 in. 6.5 in. White, Clear Gloss Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30041473 Supplier Brady™ Supplier No. 143001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General and Industrial BBP33 Labels (Two per Row) are self-laminating polyester or nylon cloth labels that are ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Printable labels for thermal transfer printers.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.

Specifications

Certifications/Compliance CSA, RoHS, UL
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Product Type Industrial Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) BBP™ 33 Printer
Labels per Row 1
Quantity 1500/Pk.
Shape Rectangle with Circle
Temperature Range (English) -40°F to 193°F
Temperature Range (Metric) -40°C to +89.4°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (L x W) 0.375 x 1 in.
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 42.55 mm
Height (English) 1 in.
Height (Metric) 2.5 cm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number B33-163-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.