missing translation for 'onlineSavingsMsg'
Learn More

Brady™ General and Industrial BBP33 Labels: Three Per Row
GREENER_CHOICE

Product Code. 15492913
Change view
Click to view available options
Color:
Clear, White
White
Width (English):
1 in.
2.62 in.
Height (English):
0.5 in.
2.62 in.
Material:
Polyester
Unit Size:
Each
Pack of 1500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Height (English) Material unitSize
15492913 Clear, White 2.62 in. 2.62 in. Polyester Pack of 1500
13513320 White 1 in. 0.5 in. Polyester Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15492913 Supplier Brady™ Supplier No. 142999
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wire and Cable Identification BBP33 Labels (Three per Row) are polyester or polypropylene wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive and is thermal transfer printable, good print smudge resistance, solvent resistance and high/low temperature performance. Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
  • B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS
Description Self-laminating Polyester Labels for the BBP33 Printer
Adhesive Type Acrylic, Permanent
Color Clear, White
Display Consignment
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Industrial Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) BBP™ 33 Printer
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 1500 Labels/Box
Quantity 1500/Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -40°F to 193°F
Temperature Range (Metric) -40°C to +89.4°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Dimensions (L x W) 0.6 x 2.625 in.
Length (English) 2.62 in.
Width (English) 2.62 in.
Width (Metric) 66.68 mm
Width (Metric) Printable Area 15.24 mm
Height (English) 2.62 in.
Height (English) Printable Area 0.6 in.
Height (Metric) 6.6 cm
Height (Metric) Printable Area 15.24 mm
Alternate Part Number B33-153-461
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.