missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-422 Polyester

Product Code. 15113329
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1.5 in.
1 x 0.5 in.
1 x 1 in.
1.5 x 0.75 in.
25 ft. x 0.475 in.
25 ft. x 0375 in.
25 ft. x 1 in.
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15113329 1.5 x 0.75 in. Each
15193319 0.5 x 1.5 in. Each
11982762 25 ft. x 0.475 in. Each
15103329 1 x 0.5 in. Each
15173319 1 x 1 in. Each
11972762 25 ft. x 0375 in. Each
15183319 25 ft. x 1 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15113329 Supplier Brady™ Supplier No. 131576

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use in commercial and industrial applications

  • Permanent adhesive, for powder-coated/textured surfaces
  • Available in various sizes

Specifications

Certifications/Compliance Pass 2002/95/EC
Description BMP41/BMP51/BMP53 Labelmaker Labels
Adhesive Type Permanent Acrylic
Color Black, White
Finish Gloss
Material Polyester (B-422)
Product Type Label Maker Cartridge
Labels per Row 1
Quantity 180/Pk.
Shape Rectangle
Size (English) 1.5 x 0.75 in.
Size (Metric) 38.1 x 19.0 mm
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1.5 x 0.75 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.75 in.
Height (Metric) 19.0 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.