missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges Self-Laminating Polyester

Click to view available options
Color:
Black
Clear
White
Height (English):
0.37 in.
0.5 in.
0.6 in.
1 in.
1.25 in.
1.5 in.
Width (English):
1.12 in.
1.65 in.
1.75 in.
1.8 in.
2.2 in.
2.25 in.
2.62 in.
3.75 in.
25 ft.
missing translation for 'unitSize'
Each
Description
BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone that is ideal for cables, laboratory ID or general labeling where graphics need to be protected.
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
| Material | Polyester |
| Width (English) | 1.8 in. |
| Width (Metric) | 45.72 mm |
| Height (English) | 0.6 in. |
| Height (Metric) | 15.20 mm |
| Thickness (English) | 0.0019 in. |
| Dimensions (L x W) | 0.6 x 1.8 in. |
| Adhesive Type | Permanent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction