missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz II Polyester

Product Code. 12603006
Click to view available options
Dimensions (L x W):
0.375 x 0.375 in.
0.375 x 0.825 in.
0.375 x 1 in. w/ 0.375 in. dia. vial top
0.5 x 1 in. w/ 0.375 in. dia. vial top
0.5 x 1 in. w/ 0.4375 in. dia. vial top
0.500 x 1 in.
1 x 0.9 in.
1.9 x 1 in.
Quantity:
100/Pk.
180/Pk.
220/Pk.
240/Pk.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12603006

Brand: Brady™ 143326

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

  • Designed to “match” existing vial, slide, and well plate sizes
  • Holds up under tissue processing protocols and other extreme conditions
  • Readable and allow for easy bar coding and scanning
  • Color: Black on White
  • Material: Freezerbondz™ II Polyester
  • Printer Compatibility: BMP51, BMP53

Specifications

Color White
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Polyester
Width (English) 1.9 in.
Width (Metric) 25.40 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Dimensions (L x W) 1.9 x 1 in.
Adhesive Type Permanent
Description BMP51/53 FreezerBondz Labelmaker Labels
Finish White film with white thermal transfer printable topcoat
Shape Rectangle
Temperature Range (Metric) -196°C to +130 °C
Certifications/Compliance ASTM D
For Use With (Application) Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
Quantity 100/Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.