missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™71 Printer Ribbons

Product Code. 12873265 Shop All Brady Products
Change view
Click to view available options
Certifications/Compliance:
RoHS 2002/95/EC
Description:
Black 6200 Series Thermal Transfer Printer Ribbon for BMP71 Printer
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Certifications/Compliance Description Unit Size
12873265 RoHS 2002/95/EC Black 6200 Series Thermal Transfer Printer Ribbon for BMP71 Printer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12873265 Supplier Brady™ Supplier No. 114549
  • ONLINE EXCLUSIVE PRICE
    £101.00
    £61.61 / Pack of 1
    Save £39.39
    39% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

High-density ribbon for use with BMP71 Label Maker

  • Excellent solvent resistance, high heat resistance, and super scratch resistance
  • Ribbon core inside diameter: 1 in. (25.4mm), ink side out
  • W x L: 2 in. x 150 ft. (5cm x 45.7m)
  • Color: Black

Certifications

CSA approved. UL recognized.

Compliance

RoHS compliant

Specifications

Color Black
For Use With (Equipment) BMP71 Label Printer
Material Resin
Length (English) 150 ft.
Width (English) 2 in.
Length (Metric) 45.7 m
Width (Metric) 50.80 mm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Description Black 6200 Series Thermal Transfer Printer Ribbon for BMP71 Printer
Certifications/Compliance RoHS 2002/95/EC
For Use With (Application) Harsh environment labeling applications
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.