missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™ 71 PermaSleeve™ Wire Marker Sleeves

Product Code. 11548594
Click to view available options
Diameter (Metric):
1.17 to 2.79 mm
1.57 to 3.81 mm
2.39 to 5.46 mm
3.2 to 8.13 mm
4.75 to 11.43 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11548594

Brand: Brady™ 115118

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Fits snuggly around wire for permanent identification and protection

  • Has 3:1 shrink ratio 
  • Heat shrinkable 
  • Fade resistant
  • Flame retardant
  • Made of B-342 Permasleeve PS polyolefin material

Specifications

Certifications/Compliance SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, RoHS Compliant, UL Recognized; Tested per: ASTM E162 and ASTM E662
Description Bulk BMP71 PermaSleeve Wire Marker Sleeves
Material Polyolefin (B-342)
Product Type Wire Marker Sleeve
For Use With (Application) Wire and cable marking, Panel identification
For Use With (Equipment) 22 to 16 wire ga
Quantity 1
Length (Metric) 15.24 m
Diameter (English) 0.046 to 0.110 in.
Diameter (Metric) 1.17 to 2.79 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.