missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges

Product Code. 12724049
Change view
Click to view available options
Color:
Black
White
Yellow
Dimensions (L x W):
1 x 0.5 in.
1.25 x 0.25 in. (W x H)
13 mm
13 mm dia.
22.86 x 22.86 mm
Thickness (English):
0.0028 in.
0.0032 in.
0.0036 in.
0.0065 in.
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Thickness (English) unitSize
12724049 Yellow 13 mm dia. 0.0065 in. Each
12662976 Black 1 x 0.5 in. 0.0028 in. Each
12622996 White 22.86 x 22.86 mm 0.0036 in. Each
15733332 White 1.25 x 0.25 in. (W x H) 0.0032 in. Each
15591454 Black 13 mm 0.0065 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 12724049 Proveedor Brady™ N.º de proveedor 143347

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

Este artículo no se puede devolver. Vea la política de devoluciones

Ribbon and label materials in one cartridge

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Especificaciones

Color Yellow
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Nylon Cloth
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
Dimensions (L x W) 13 mm dia.
Dimensions (L x W x H) 0.5 in. Dia
Adhesive Type Permanent
Sterility Non-sterile
Description BMP51/53 Labelmaker Labels
Finish Matte White
Shape Round
Tensile Strength 80 lb./in.
Temperature Range (English) -40 to 194°F
Temperature Range (Metric) -40°C to +90°C
Certifications/Compliance UL, CSA, DIN VDE 0472 Part 815, ASTM D
For Use With (Application) Wiremarking and general labeling applications
Quantity 1 Ea.
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.