missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™21 Label Printer

Product Code. 12882639
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12882639

Brand: Brady™ 110889

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Simple to operate and quick to print

The BMP-21 thermal transfer label printer creates clear, legible, industrial-strength labels that will stay attached for years, even in the harshest environments.

BMP-21 Label Printer

  • One-handed operation to enhance work efficiencies
  • Large display with backlight for easy reading
  • Dual cutter buttons cut and hold printed labels until you need them
  • Automated serialization, barcoding and 80 symbols for multiple applications
  • Terminal block and patch panel functions for accurate label formatting
  • Self-laminating labels and PermaSleeve™ heat shrink sleeves added to material optional

Specifications

Product Type Label Printer
Display Type LED
Length (English) 21 ft.
Width (English) 11.2 in.
Length (Metric) 6.4 m
Height (English) 8.5 in.
Height (Metric) 21.59 cm
Includes BMP™21 printer, M21 750 499 label cartridge and quick start guide
Resolution 203 dpi
Weight (English) 1.66 lb.
Weight (Metric) 0.75 kg
Certifications/Compliance UL, CSA
For Use With (Application) Barcode labeling, Circuit board labeling, Data communications labeling, Facility, safety and maintenance identification, General and industrial labeling, Healthcare identification, Lean/5S labeling, Panel identification, Wire and cable marking
Quantity 1 Ea.
Warranty 12 Months
Power Supply Details 6 AA's, AC power
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.