missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Temperature Label Stock
Click to view available options
Color:
White
Yellow
Width (English):
1.12 in.
2.25 in.
4 in.
Unit Size:
Each
Description
- Special adhesive can be applied to extremely cold surfaces (-10°F) and withstands temperatures as low as -40°F
- Tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Service temperature of -40°F to 212°F (-40°C to 100°C)
Specifications
Specifications
| Description | Cold Temperature Application Tape for BBP3x Printers |
| Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
| Color | Yellow |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Sterility | Non-sterile |
| For Use With (Application) | For general identification, ideal for cold storage warehouses, coolers, freezers and short-term winter outdoor use |
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
| Gloss | 20 Gardner Units |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction