missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Printable Magnetic Tape

Product Code. 11786375
Click to view available options
Color:
White
Yellow
Width (English):
2.5 in.
4.25 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11786375

Brand: Brady™ 117918

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Magnetic supply ideal for applications that require frequent repositioning, such as 5S and lean inventory labels

  • Non-adhesive magnetic material that can be printed on directly
  • Easy and quick removal and repositioning
  • Available in white or yellow
  • Length: 7.62m (25 ft.)
  • Service temp.: 18° to 70°C (0° to 158°F)
  • Average outdoor durability: 3 to 5 years

Specifications

Description Printable Magnetic Tape for BBP3x Printers
Adhesive Type Non-adhesive
Color Yellow
Material Polyester
For Use With (Application) For applications that require frequent repositioning, such as 5S and lean inventory labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 60 to 70 Gardner Units
Labels per Row 1
Life Span 3 to 5 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) 0 to 158°F
Temperature Range (Metric) -18°C to +70°C
Thickness (English) 0.018 in.
Thickness (Metric) 0.457 mm
Dimensions (LxW) 25 ft. x 4.25 in. (7.62 m x 10.8 cm)
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 4.25 in.
Width (Metric) 10.8 cm
Alternate Part Number B30C-4250-509-YL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.