missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Hi-Performance Polyester Tape

Product Code. 11565444
Change view
Click to view available options
Color:
Black
Blue
Clear
Green
Orange
Red
White
Yellow
Width (English):
0.5 in.
1.12 in.
1.125 in.
2.25 in.
3 in.
4 in.
Unit Size:
Each
Pack of 960
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) unitSize
11565444 Red 4 in. Pack of 960
11776385 Black 2.25 in. Each
11796385 Black 0.5 in. Each
11766385 Black 4 in. Each
11786385 Black 1.12 in. Each
11706395 Blue 4 in. Each
11716395 Blue 2.25 in. Each
11726395 Blue 1.12 in. Each
11736395 Blue 0.5 in. Each
11706405 Clear 1.12 in. Each
11786395 Clear 4 in. Each
11796395 Clear 2.25 in. Each
11726405 Green 4 in. Each
11736405 Green 2.25 in. Each
11746405 Green 1.12 in. Each
11756405 Green 0.5 in. Each
11706425 Orange 1.12 in. Each
11786415 Orange 4 in. Each
11716425 Orange 0.5 in. Each
11796415 Orange 2.25 in. Each
11706435 Red 4 in. Each
11716435 Red 2.25 in. Each
11726435 Red 1.12 in. Each
11736435 Red 0.5 in. Each
11746445 White 2.25 in. Each
11726445 White 4 in. Each
11736445 White 3 in. Each
11766445 White 0.5 in. Each
11756445 White 1.12 in. Each
11776445 Yellow 4 in. Each
11786445 Yellow 2.25 in. Each
11796445 Yellow 1.125 in. Each
11706455 Yellow 0.5 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
This item is not returnable. View return policy
Product Code. 11565444 Supplier Brady™ Supplier No. 373205
This item is not returnable. View return policy

BBP™ Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.

  • Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
  • Outdoor grade polyester tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll

Specifications

Description High Performance Polyester Tape for BBP3x Printers
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Red
Finish Gloss
Format Tape
Material Polyester
Sterility Non-sterile
For Use With (Application) Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 80 Gardner Units
Labels per Row 1
Life Span 3 to 5 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 212°F
Temperature Range (Metric) -40°C to +100°C
Tensile Strength 45 lb./in.
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 101 mm
Alternate Part Number B30C-4000-569-RD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.