missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Heavy-Duty Print Ribbon
BBP™ Heavy-Duty B30 Series ''Drop & Click'' print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction.
Brand: Brady™ 118090
Code : NEW
Additional Details : Weight : 0.23360kg
Description
- One-color ribbon for printing a single color onto a label.
- ''Drop & Click'' print ribbons for quick and easy supply changes. R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance.
- R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals.
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material.
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance.
- Ribbons are tough, smear-proof that produce long-lasting printed text.
- Print can withstand years in industrial areas and outdoor conditions.
- No calibrating, no threading, no waste, no hassles.
Specifications
Printer Ribbon | |
BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color & Cut Sign and Label Printer | |
Thermal Transfer | |
4.3 in. | |
110 mm | |
White Heavy-Duty Print Ribbon for BBP3x Printers | |
0.5 lb. | |
For solvent and scratch resistance |
White | |
Resin | |
200 ft. | |
60.96 m | |
Non-sterile | |
Ribbon | |
0.22 kg | |
1 Ea. |