missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Heavy-Duty Print Ribbon

BBP™ Heavy-Duty B30 Series ''Drop & Click'' print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction.

Brand:  Brady™ 118089

Code : NEW

Additional Details : Weight : 0.23360kg

 View more versions of this product

Product Code. 11776475

  • £171.31 / 1 box
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • One-color ribbon for printing a single color onto a label.
  • ''Drop & Click'' print ribbons for quick and easy supply changes. R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance.
  • R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals.
  • R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material.
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance.
  • Ribbons are tough, smear-proof that produce long-lasting printed text.
  • Print can withstand years in industrial areas and outdoor conditions.
  • No calibrating, no threading, no waste, no hassles.
Specifications

Specifications

Printer Ribbon
BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color & Cut Sign and Label Printer
Thermal Transfer
4.3 in.
110 mm
Red Heavy-Duty Print Ribbon for BBP3x Printers
0.5 lb.
For solvent and scratch resistance
Red
Resin
200 ft.
60.96 m
Non-sterile
Ribbon
0.22 kg
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers