missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series R10000 Printer Ribbon

Product Code. 11726475 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow on White
For Use With (Application):
For solvent and scratch resistance
For solvent and scratch resistance, Designed to print yellow on white
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color For Use With (Application) Unit Size
11726475 Black For solvent and scratch resistance Each
11736475 Blue For solvent and scratch resistance Each
11746475 Green For solvent and scratch resistance Each
11766475 Orange For solvent and scratch resistance Each
11796475 Yellow on White For solvent and scratch resistance, Designed to print yellow on white Each
11776475 Red For solvent and scratch resistance Each
11786475 White For solvent and scratch resistance Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11726475 Supplier Brady™ Supplier No. 118084
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tough, smear-proof, drop and clink print ribbons are used for quick and easy supply changes.

  • One-color ribbon for printing a single color onto a label.
  • 'Drop and Click' print ribbons are ideal for quick and easy supply changes.
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance.
  • Ribbons are tough, smear-proof that produce long-lasting printed text.
  • Print can withstand years in industrial areas and outdoor conditions.
  • No calibrating, no threading, no waste, no hassles.

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer, BradyPrinter i3300 Industrial Label Printer
Material Resin
Print Technology Thermal Transfer
Length (English) 200 ft.
Width (English) 4.3 in.
Length (Metric) 60.96 m
Width (Metric) 110 mm
Dimensions (L x W) 60 m x 110 mm
Sterility Non-sterile
Format Ribbon
Model B30-R10000
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg
For Use With (Application) For solvent and scratch resistance
Quantity 1 Ea.
Alternate Part Number B30-R10000
Show More Show Less
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.