missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ BradyGlo High-Intensity Photoluminescent Tape
Phosphorescent for glow-in-the-dark identification up to 10 hours
£210.58 - £526.58
Specifications
| Certifications/Compliance | RS 6-1 and 6-1A of New York Local Law 26 |
|---|---|
| Color | Green |
| Material | Polyester |
| For Use With (Application) | For directional, evacuation marking, marking emergency utility shut-offs, fire extinguishers, alarm pulls, vital equipment controls |
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
| Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
|
11736385
|
Brady™
117924 |
4 in. |
£556.00 £526.58 / Pack of 1 Save £29.42 5% Off |
Estimated Shipment: 27-11-2026
Log in to see stock. |
|||||
|
11746385
|
Brady™
117926 |
2.25 in. |
£354.00 £336.96 / Pack of 1 Save £17.04 4% Off |
Estimated Shipment: 27-11-2026
Log in to see stock. |
|||||
|
11756385
|
Brady™
117928 |
1.125 in. |
£222.00 £210.58 / Pack of 1 Save £11.42 5% Off |
Estimated Shipment: 29-12-2026
Log in to see stock. |
|||||
Description
- Designed for directional and evacuation marking
- Ideal for marking emergency utility shut-offs, fire extinguishers, alarm pulls and vital equipment controls
- Material: Phosphorescent polyester
- Color: Green
- Length: 15.24m (50 ft.) per roll
Compliance
Complies with indoor use requirement specified in RS 6-1 and 6-1A of New York Local Law 26.
Specifications
| RS 6-1 and 6-1A of New York Local Law 26 | |
| Polyester | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 2 Years | |
| -40 to 140°F | |
| 0.0097 in. | |
| 15.24 m |
| Green | |
| For directional, evacuation marking, marking emergency utility shut-offs, fire extinguishers, alarm pulls, vital equipment controls | |
| 95 Gardner Units | |
| 1 Roll | |
| -40°C to +60°C | |
| 50 ft. |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.