missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Blank Yellow Pre-Cut Blank Sign Headers
BBP™ Blank Yellow Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
£224.00 - £348.00
Specifications
Certifications/Compliance | ASME ANSI Z535, OSHA 1910.145 |
---|---|
Description | Outdoor Grade Vinyl Labels for BBP3x Printers |
Adhesive Type | Acrylic, Permanent |
Color | Yellow |
Finish | Gloss |
Product Code | Brand | Height (English) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Price | Quantity & Availability | ||||
11787324
|
Brady™
B30-241-595-BLNKYL |
2.25 in. | 5.71 cm |
£224.00
1 box |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
11777254
|
Brady™
142198 |
4 in. | 101.60 mm |
£348.00
1 box |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifications
ASME ANSI Z535, OSHA 1910.145 | |
Acrylic, Permanent | |
Gloss | |
Vinyl | |
Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
50 Gardner Units | |
8 to 10 Years | |
-40 to 179.6°F | |
0.004 in. |
Outdoor Grade Vinyl Labels for BBP3x Printers | |
Yellow | |
Tape | |
Non-sterile | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +82°C | |
0.102 mm |