missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Blank White Pre-Cut Blank Sign Headers

Product Code. 11767324
Click to view available options
Dimensions (LxW):
2.9 H x 7.2 cm W
4 x 6 in.
5.7 H x 7.6 cm W
5.7 H x 9.8 cm W
Quantity:
175/Pk.
250/Pk.
300/Pk.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11767324

Brand: Brady™ 142195

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BBP™ Blank White Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)

Specifications

Certifications/Compliance ASME ANSI Z535, OSHA 1910.145
Description Outdoor Grade Vinyl Labels for BBP3x Printers
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Vinyl
Product Type Pre-cut Blank Label
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Quantity 300/Pk.
Temperature Range (English) -40°F to +180 °F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Dimensions (LxW) 5.7 H x 7.6 cm W
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 2.25 in.
Height (Metric) 75 mm
Alternate Part Number B30-241-595-BLNKWT
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.