missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BPX5 GC Capillary Columns

MS premium, low bleed phase designed for robustness and is suitable for a wide range of applications

Brand:  Trajan™ 0541011

Code : NEW

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 15238643

  • £555.00 / Each
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Very low bleed
  • High temperature
  • Non-polar
  • Ideal for GCMS
  • Applications include pesticides, herbicides, hydrocarbons, amines and phenols
Specifications

Specifications

0.25 mm
Pi Bonding with the Aromatic Phenyl Groups
370°C
-40°C to +360/370°C
30 m
Non polar
G27, G36, G41
5% Phenyl Polysilphenylene Siloxane
Hydrocarbons Analysis, Ultra Trace Analyses, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC-MS and Other Specific Detector Applications
0.1 μm
Forte™ BPX5
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers