missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BPX5 Capillary Columns

Product Code. 16672612
Change view
Click to view available options
Length (Metric):
15 m
25 m
30 m
Temperature Range:
-40°C to +360/370°C
-60°C to +320/340°C
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Temperature Range unitSize
16672612 25 m -60°C to +320/340°C Each
10386762 30 m -40°C to +360/370°C Each
15268653 15 m -60°C to +320/340°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16672612 Supplier SGE™ Supplier No. 054186
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-performance ultralow bleed columns

  • Nonpolar; extended temperature range
  • Composed of (5%)-phenyl (equiv.) polysilphenylene-siloxane
  • Columns with an inner diameter of 0.25mm are suitable for U.S. EPA Methods 604, 606, 610, 611, 625, 1625, 8040B, 8060, 8090, 8100, 8250, and 8270B

Specifications

Diameter (Metric) Inner 0.32 mm
Stationary Phase SGE™ BPX5
For Use With (Application) Amines Analysis, Solvents Analysis, Phenols, Amines, Pesticide Analysis, Herbicides Analysis
Particle Size 0.5 μm
Temperature Range -60°C to +320/340°C
Film Thickness 0.5 μm
Length (Metric) 25 m
Polarity Non polar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.