missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BPX5 Capillary Columns

Product Code. 10386762
Click to view available options
Length (Metric):
15 m
25 m
30 m
Temperature Range:
-40°C to +360/370°C
-60°C to +320/340°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10386762

Brand: SGE™ 054101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-performance ultralow bleed columns

  • Nonpolar; extended temperature range
  • Composed of (5%)-phenyl (equiv.) polysilphenylene-siloxane
  • Columns with an inner diameter of 0.25mm are suitable for U.S. EPA Methods 604, 606, 610, 611, 625, 1625, 8040B, 8060, 8090, 8100, 8250, and 8270B

Specifications

Diameter (Metric) Inner 0.25 mm
Stationary Phase SGE™ BPX5
For Use With (Application) Phenols Analysis, Solvents Analysis, Phenols, Amines, Pesticide Analysis, Herbicides Analysis
Particle Size 0.25 μm
Temperature Range -40°C to +360/370°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Non polar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.